£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
Extremely pure, solid lubricant paste for bolted joint. It contains no lead, nickel, sulphur, chlorine or fluorine. Suitable for screws, nuts and bolts that are subjected to extremely high temperatures and which are made of heat resistant or extremely heat resistant steels e.g. Those made from nickel based alloys. Used successfully for bolted joints of gas steam turbines and in power stations. Highly pure. Can be used at temperatures up to 1400C. Enables non-destructive loosening of bolted joints even after long use at high temperatures.
Features and Benefits
• Compatible with high temperatures 1400°C
• Excellent load-carrying capacity and protects against seizing
• Can used in areas where cleanliness is required due to low seepage formula
• Allows for easy release of fasteners after exposure to high temperatures
Typical Applications
• Steam valves
• Power plant turbines
Attribute | Value |
---|---|
Brand | Molykote |
Container Type | Tin |
ECLASS Code | 23060102 |
For Use On | Fasteners |
MFR Part No. | P37500 |
Operating Temperature Range | -30 to 1400°C |
Product Type | Anti-Seize Lubricant |
Series | P-37 |
Size | 500g |
Type | Lubricant |
UNSPSC Code | 15121514 |