£45.99
Ex VAT
£55.19
Inc VAT
Product Details
Product Specification
Product Documents
P-40 paste can be used for all assembly and continuous lubricating jobs, particularly those exposed to corrosive environments such as splash water or humidity.
Features and Benefits
• Excellent adhesion for longer lasting lubrication
• good corrosion protection maintains the performance of working parts
• Good water resistance helps prevent wash off
• Metal free with a low water pollution class for an econ-friendlier solution
Typical Applications
• Assembly and threaded connections
• Spline shafts
• Mounting of bearings
Notes
• WEEE/ROHS compatible
Attribute | Value |
---|---|
Brand | Molykote |
Container Type | Tin |
ECLASS Code | 23060102 |
For Use On | Bearings |
MFR Part No. | P401 |
Operating Temperature Range | -40 to 1093°C |
Product Type | Assembly Lubricant |
Series | P40 |
Size | 1kg |
Type | Lubricant |
UNSPSC Code | 15121514 |