£8.71
Ex VAT
£10.45
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Specialist mould release agent based on a unique active material that allows post-moulding operations e.g. coating, painting, plating, and adhesion.
Features and Benefits:
•No oily film reduces the need to clean
•Effective on a wide variety of materials including: ABS, polyethylene, polypropylene, PVC, polyamides, and polyurethanes
•Eliminates the need to wax wash in investment casting
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Bottle |
EAN | 5017419371466 |
ECLASS Code | 23060102 |
For Use On | ABS Polyamides Polyethylene Polypropylene Polyurethanes PVC |
MFR Part No. | 30227 |
Product Type | Silicone Lubricant |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |