noscriptRocol Penetrating Spray, Aerosol, 300ml 14021 | Cromwell Tools

Rocol

Penetrating Spray, Aerosol, 300ml

SKU:

ROC7716158B

MPN:

14021

£24.49

Ex VAT

£29.39

Inc VAT

IN STOCK (16)

    Product Details

    Extremely high viscosity fluid and grease damping lubricants. Used for the lubrication of slides, gears and threads on instruments to impart smooth positive movement with a 'silky' feel by providing damping and increased friction/drag. Kilopoise 0868GW is also used to prevent movement due to vibration. Kilopoise lubricants do not harden due to their extremely low volatility, therefore, adjustments can be continually made. ASTM D93.


    Features
    •Grease grades available in light (0001GW) and heavy (0868GW & 0868S)
    •Fluid version also available - 0868 (viscous fluid)
    •Damping action allows smooth precise movement
    •Allows larger clearances and tolerances on mating parts
    •Seals against moisture
    •Low volatility, therefore product remains unchanged over long periods
    •Will not support fungal growth


    Directions for Use
    •Apply manually or with a suitable applicator
    •Ensure surfaces are clean and dust/dirt free prior to application


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rocol

    Container Type

    Aerosol

    EAN

    5024747140213

    ECLASS Code

    23060102

    For Use On

    Threads

    MFR Part No.

    14021

    Product Type

    Penetrating Spray

    Size

    300ml

    Type

    Spray

    UNSPSC Code

    15121514