£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
F404 is a food grade lubricant for general purpose use. Multi-Purpose lubricant for use on bearings, cables, chains, castors, pins and hinges in food processing areas.
Features and Benefits
• NSF: H1 registered for use in food environments
• Effective over a wide temperature range
• Effective corrosion resistance
• Good penetration properties and water displacement
• 360° valve for inverted use
Attribute | Value |
---|---|
Brand | Tygris |
Container Type | Aerosol |
EAN | 5060253471144 |
ECLASS Code | 23060102 |
Food Safe | Food Safe |
For Use On | Food Areas - For The Lubrication Of Cables, Chains, Castors, Hinges, Bearings & Pins |
MFR Part No. | F404 |
Operating Temperature Range | -20 to 200°C |
Product Type | Multi-Purpose Lubricant |
Series | Protean |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |