£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
F418 is designed to lubricate and protect a wide range of equipment and parts. NSF:H1 registered lubricant and release agent is highly effective.
Features and Benefits
• Colourless
• Odourless
• Silicone based - for the release of injection moulded parts where traditional oils are not suitable
• 360° valve designed for inverted use
Typical Applications
• Food and Beverage processing area
Attribute | Value |
---|---|
Brand | Tygris |
Container Type | Aerosol |
EAN | 5060253471212 |
ECLASS Code | 23060102 |
For Use On | Food Equipment |
MFR Part No. | F418 |
Operating Temperature Range | -20 to 200°C |
Product Type | Silicone Release Agent |
Series | Protean |
Size | 400ml |
Type | Release Agent |
UNSPSC Code | 15121514 |