£69.99
Ex VAT
£83.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Exceptional multi-purpose lubricant that meets military specifications. Working as a lubricant, corrosion inhibitor and as a protective fluid it also acts as a de-watering agent actively repelling moisture ensuring that components remain dry and operate at their optimum.
Features and Benefits
• Offers excellent materials compatibility, good lubrication as a machine oil
• Displaces moisture with good water-resistant properties
• Offers sound medium-term corrosion protection
• Zero copper corrosion: IP 154, max 1: no pitting or etching
Typical Applications
• Engineering machines
• Mechanical
• Military
Approvals
• Rolls Royce Aerospace Approved: 1042E
• AgustaWestland approved: WHPS: 158
• Meets military specification Def. Stan 68-10 Issue 5 PX24
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Tin Can |
ECLASS Code | 23060102 |
For Use On | Electrical |
MFR Part No. | 31705 |
Operating Temperature Range | -20 to +115°C |
Product Type | Multi-Purpose Lubricant |
Series | PX-24 |
Size | 5ltr |
Type | Lubricant |
UNSPSC Code | 15121514 |