noscriptAction Can Rapid Penetrating Oil 33320-AA | Cromwell Tools

Action Can

Rapid Penetrating Oil

SKU:

ACN7403320T

MPN:

33320-AA

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (50+)

    Product Details

    A professional grade aerosol penetrating oil that has been formulated with MoS2 ("moly").


    • Fast acting oil that rapidly releases even the toughest and most corroded threaded fasteners and fixings
    • Excellent penetration into hard to reach areas, the oil protects any surface that can be affected by rust and corrosion
    • Contains 'moly' for easy reassembly
    • Suitable for use on Metals, Paints and Plastics
    • Operating temperature range up to 43°C


    • Fasteners and fixings
    • Industrial and electrical MRO
    • Agriculture
    • Trade


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Action Can

    Container Type

    Aerosol

    ECLASS Code

    23060102

    For Use On

    Metals Paint Plastics

    MFR Part No.

    33320-AA

    Operating Temperature Range

    43°C

    Product Type

    Penetrate Lubricant

    Series

    RP-90 TWINSPRAY

    Size

    500ml

    Type

    Lubricant

    UNSPSC Code

    15121514