£229.00
Ex VAT
£274.80
Inc VAT
Product Details
Product Specification
Product Documents
Synthetic chain lube for use in automotive, ceramic, steel foundry, timber and textile industries. Great for use in in high temperatures applications and great for use on chain drives, gearing in dryers, paint, lubricated bearings and curing ovens.
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Drum |
ECLASS Code | 23060102 |
For Use On | Hydraulics |
MFR Part No. | 600518097 |
Product Type | High Temperature Lubricant |
Series | Renolin |
Size | 20ltr |
Type | Lubricant |
UNSPSC Code | 15121514 |