£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Product Documents
An ultra high performance universal maintenance lubricant designed to provide excellent lubrication, penetration and protection in the widest range of applications.
Features and Benefits
• PTFE fortified for increased lubrication and reduces friction
• Ideal for slides and chains
• 360° Valve technology
• Outstanding EP performance
• Clean non-toxic lubricating film
• Temperature range -55 to +250ºC
Typical Applications
• Engineering
• Workshop
• Automotive
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747343416 |
ECLASS Code | 23060102 |
For Use On | Chains Metal Threads |
MFR Part No. | 34341 |
Operating Temperature Range | -55 to 250°C |
Product Type | Dry Lubricant |
Series | SAPPHIRE |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |