£11.49
Ex VAT
£13.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
The molybdenum disulphide lubricant particles are one micron or less in size allowing the product to adhere in the smallest surface irregularities. Fast drying at room temperature, the dry coating can be polished if required, to a high shine providing micro coating of lubricant for slides, bearings, chutes and conveyors. The dry film is resistant to pick up and resists the accumulation of debris.
Ideal for fastener lubrication where it will prevent galling, particularly on stainless steel. Effective on foundry equipment where high temperatures up to 450°C are common. Also suitable for open gear lubrication and any location where a wet coating is not acceptable or would burn off.
Features and Benefits
• Molybdenum disulphide lubricant particles (one micron or less) allows greater adhesion and more coverage
• Fast drying for less downtime in maintenance
• Suitable for open gear lubrication
• Lubrication rate up to 100,000psi
• Effective on foundry equipment up to 450°C
• Suitable for all steels, copper, and brass components
• Silicone free
• Size: 500ml
Typical Applications
• Gears
• Foundry eqipment
• Mechanical
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Solent Maintenance |
Container Type | Aerosol |
EAN | 5036140067158 |
ECLASS Code | 23060102 |
For Use On | Bearings |
MFR Part No. | SD1-500B |
Operating Temperature Range | 450°C |
Product Type | Dry Lubricant |
Size | 500ml |
Type | Lubricant |
UNSPSC Code | 15121514 |