£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
A silicone lubricant which provides clean, low odour, non-staining lubrication for many applications, especially plastic parts and seals. Non-toxic in character, making it suitable where incidental food contact may occur.
Features and Benefits
• Excellent lubricating properties
• Suitable for use on metal, wood, vinyl, rubber and other surfaces
• Ideal for use in the plastics industry as a mould release
• Can be used as an effective surface polish
• Excellent stability 200°C
• Water repellent for use on seals, slides, and bearings
Typical Applications
• Metal
• Wood
• Vinyl
• Rubber
Warnings
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Tygris |
Container Type | Aerosol |
EAN | 5060253470208 |
ECLASS Code | 23060102 |
For Use On | Plastic |
MFR Part No. | R217 |
Operating Temperature Range | Up to 200°C |
Product Type | Silicone Lubricant |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |