£17.49
Ex VAT
£20.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Silicone Anti-Stick Lubricant from Ambersil is a high concentration silicone lubricant for demanding applications with higher loads or increased speeds. Ideal for use where high standards of purity and performance are essential.
Features and Benefits
• For applications where there are high standards of purity and performance
• Odourless, colourless and non-staining
• Helps prevent line jams and inhibits adhesive build up on blades and sealers
• Good operational temperature range of -50°C to +200°C
Typical Applications
• Plastic-plastic surface lubrication
• Robotic picking lines
• Pallet conveyors guides
• Large bore water pipes
Approvals
• WRAS approved product: 1310510
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370551 |
ECLASS Code | 23060102 |
For Use On | Food Equipment |
MFR Part No. | 31572 |
Operating Temperature Range | -50 to +200°C |
Product Type | Silicone Lubricant |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |