£10.49
Ex VAT
£12.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This lubricant is designed for use where reduced friction is required, for example on plastic-to-plastic components. It is also ideal for use as a label adhesive anti-stick treatment to reduce the build-up of adhesive.
Features and Benefits
• Excellent general lubrication with a relatively dry film
• Eliminates sticking, squeaking and binding
• Dry nature of film ensures that products are not contaminated
• Wide operational temperature range of -40°C to +200°C
• Food safe formula ideal for use in the food and beverage industry
Standards
• NSF H1 registered (No.138000)
Typical Applications
• High-speed bagging lines and chutes/slides
• Guide rails
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419371718 |
ECLASS Code | 23060102 |
For Use On | Wood |
MFR Part No. | 30248 |
Operating Temperature Range | -40 to +200°C |
Product Type | Silicone Lubricant |
Series | FG |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |