noscriptAmbersil Silcone Lubricant, Aerosol, 500ml 31631 | Cromwell Tools

Ambersil

Silcone Lubricant, Aerosol, 500ml

SKU:

AMB7011159D

MPN:

31631

£5.29

Ex VAT

£6.35

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Ambersil Silicone Lubricant is ideal for plastic-to-plastic applications and as a highly effective friction inhibitor on chutes and slides. Ideal for general purpose lubrication applications, it is perfect for areas where sticking and fusing are causing issues or as a mould release agent.


    Features and Benefits
    •Odourless, colourless, non-staining, non-toxic and safe for use with potable water systems
    •Versatile and ideal for use in places where sticking or fusing causes problems, or as a mould release agent


    Typical Applications
    •Tight plastic pipe fittings
    •Cutting aid on paper/textile blades
    •Blades
    •Chutes and conveyor guides
    •Sewing machines
    •Cutting table
    •Processing equipment
    •Laying-up areas
    •Cutting knives
    •Blades and guillotines
    •Foam conversion
    •Chutes and conveyors
    •Paper and textile


    Approvals
    •WRAS approved product: 1310510


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    Container Type

    Aerosol

    EAN

    5017419372128

    ECLASS Code

    23060102

    For Use On

    Plastic

    MFR Part No.

    31631

    Operating Temperature Range

    -50 to +200°C

    Product Type

    Silicone Lubricant

    Size

    500ml

    Type

    Lubricant

    UNSPSC Code

    15121514