WD-40

Specialist, High Performance PTFE Lubricant, Aerosol, 400ml

SKU:

WDF7322624K

MPN:

44397

£10.49

Ex VAT

£12.59

Inc VAT

OUT OF STOCK

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    This High Performance PTFE Lubricant can be used for a range of applications. It keeps tools and machinery working smoothly, and improves the life of everything from garden implements to car parts. Its PTFE non-stick formula allows the lubricant to work in most temperatures (from -20°C to 100°C) and on a variety of materials.


    The Smart Straw applicator allows for two ways of use. Use the flip up straw for hard-to-reach areas, such as inside chains, locks or rollers, then flip it down to use the wide-angle spray eye for area coverage on surfaces. The 360° valve works efficiently at every angle, even upside down.


    Features and Benefits
    • Extends the life of tools and equipment
    • Provides superior lubrication reducing friction and wear
    • Ideal for components or mechanisms exposed to water or the elements
    • Effective temperature range of -20°C to 100°C
    • Smart straw applicator allows for easy and efficient coverage in hard-to-reach areas


    Typical Applications
    • Metal
    • Glass
    • Plastics
    • Tools
    • Automotive
    • Mechanical


    Warning
    • Flammable - Aerosol


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    WD-40

    Container Type

    Aerosol

    EAN

    5032227443969

    ECLASS Code

    23060102

    For Use On

    Glass

    MFR Part No.

    44396

    Operating Temperature Range

    -20 to 100°C

    Product Type

    PTFE Lubricant

    Series

    Specialist

    Size

    400ml

    Type

    Lubricant

    UNSPSC Code

    15121514