Loctite

Super Lube, Multi-Purpose Lubricant, Tube, 7g

SKU:

LOC7255927A

MPN:

399422

£9.19

Ex VAT

£11.03

Inc VAT

IN STOCK (38)

    Product Details

    Super Lube® is a multi-purpose synthetic lubricant that helps to reduce friction and wear with the addition of PTFE, whilst also preventing rust and corrosion. Withstanding continuous temperatures of -23°C to 176°C it is safe for use on metal, rubber, plastic, wood, leather, fabric & painted surfaces. Its long-lasting formula resists melting, drying out, wash out and separation. PTFE is a hydrophobic and dense elastomer which has excellent resistances to high temperatures, making it ideal as a component of lubricants.


    Features and Benefits
    • Multi-purpose synthetic lubricant for a range of applications
    • Inclusion of PTFE helps to reduce friction and wear
    • Prevents rust and corrosion for prolonged component lifespan
    • Withstands continuous temperatures of -23°C to 176°C
    • Safe on metal, rubber, plastic, wood, leather, fabric & painted surfaces
    • Long lasting formula resists, melting, dry out, wash out and separation


    Typical Applications
    • Industrial
    • Workshop
    • On-site


    Standards
    • Oil pen & grease USDA H1 listed for incidental food contact in meat & poultry plants
    • Aerosol USDA H2 listed


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Container Type

    Tube

    EAN

    5010266510101

    ECLASS Code

    23060102

    For Use On

    Chains Tools

    MFR Part No.

    399422

    Operating Temperature Range

    -23 to 176°C

    Product Type

    Multi-Purpose Lubricant

    Series

    Super Lube

    Size

    7g

    Type

    Lubricant

    UNSPSC Code

    15121514