£4.19
Ex VAT
£5.03
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
An excellent all-purpose lubricant designed to displaces moisture as well as loosen rusted or frozen parts. Protects against corrosion for prolonged component lifespan, with a high flash point of 79°C as well as no chlorinated solvents or silicones. Non-conductive, NSF H2 approved and safe on most surfaces, it is easily applied via the 'Inverta' spray valve for 360° spraying.
Features and Benefits
• Multi-purpose formula for added versatility
• Loosens rusted or frozen parts for easy replacement
• Displaces moisture for excellent water resistance
• Protects against corrosion, prolonging component lifespan
• Provides a non-drying, long lasting, oily film
• High flash point of >160°F (71°C)
• Non-conductive formula
• Does not contain chlorinated solvents or silicones
Typical Applications
• Bearings
• Gears
• Chains
• Fastenings
• Pulleys
• Castings, dies and moulds
Attribute | Value |
---|---|
Brand | LPS |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | Bearings Chains Gears Threads |
MFR Part No. | M02016 |
Operating Temperature Range | -46 to 149°C |
Product Type | Multi-Purpose Lubricant |
Size | 368ml |
Type | Lubricant |
UNSPSC Code | 15121514 |