£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Extends sawblade life by keeping blade cool at cutting points. For use when sawing aluminium.
Use at regular intervals.Low melting point solid lubricant for direct application to metal cutting tools, including saw blades and drills.
Features and Benefits
• Excellent lubrication when sawing or machining aluminium, including anodised extrusions
• Ideal to extend sawblade life by keeping blade cool at cutting points
• Packed in a convenient push up tubular dispenser for easy application
• Does not splash or require extraction
Typical Applications
• Aluminium
Notes
• Use at regular intervals
• Apply directly onto the teeth of a stationary blade
• Size: 342g
Attribute | Value |
---|---|
Brand | Trend |
Container Type | Tube |
EAN | 5027654504789 |
ECLASS Code | 23060102 |
For Use On | Metal |
MFR Part No. | TRENDIWAX |
Product Type | Lubricant Wax |
Series | Trendiwax |
Size | 342g |
Type | Lubricant |
UNSPSC Code | 15121514 |