£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
Product Documents
Unimoly C220 hygrosetting dry lubricant spray has excellent adhesion properties with metals and features high-pressure resistance as well as low and high temperature resistance. Hygrosetting at room temperature it provides excellent lubrication for tribo-systems.
Features and Benefits
• Hygrosetting at room temperature
• Excellent high-pressure resistance including vaccums
• Resistant to low and high temperatures
• Excellent adhesion properties to metals
• Ideal for use on fasteners susceptible to cold welding
Typical Applications
• Mechanical
• Vaccum applications
• Running- in
• Steel
• Fasteners
• Assembly
Attribute | Value |
---|---|
Brand | Kluber Lubrication |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | Metal |
Product Type | Dry Lubricant |
Series | Unimoly C220 |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |