noscriptViscogen KL 23 Lubricants | Cromwell Tools

Castrol

Viscogen KL 23 Lubricants

2 Variations

This thermally stable synthetic lubricant designed for high temperature lubrication in severe environments, where the use of mineral oils or conventional synthetic oils would result in excessive wear, carbonisation and residue formation. Especially developed from base fluids which form exceptionally adherent, transparent and odourless lubricating films and
an additive system free of solids, metals or silicone which enhances load carrying capability and prolongs wear protection.

• Temperature limits: -45°C to +250°C.
• Odourless non-toxic silicone-free. Is not washed by water
• Can be used in a wide range of hostile environments
• Extremely low evaporation rate, low residue formation and low smoke generation at high temperatures - enabling
reduced maintenance, reduced lubricant consumption and better working environments.
• Outstanding load carrying ability under severe mechanical loads and high temperatures
• Excellent penetration on chains and wire rope strands enhancing longer chain life.
• Doesn't drip dripping or throw off at high speeds or high temperatures ensuring reduced lubricant consumption
•Excellent rust protection, extraordinary oxidation resistance with no hard carbon build up which leads to longer chain life
and reduced maintenance