noscriptWD-40 Flexible Straw System ,Multi-Purpose Lubricant, Aerosol, 400ml 44955/135 | Cromwell Tools

WD-40

Flexible Straw System ,Multi-Purpose Lubricant, Aerosol, 400ml

SKU:

WDF7322712F

MPN:

44955/135

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (50+)

    Product Details

    Supplied in an aerosol can, this multi-use WD-40® spray also features a flexible straw system that's great for those hard-to-reach places. It features both a wide and narrow spray which helps clean and protect. This spray is great for stopping squeaks, loosening rusted parts, driving out moisture and freeing sticky mechanisms.


    Features and Benefits
    • Flexible straw allows you to spray into hard to reach areas
    • Effective way to stop squeaks, loosening rusted parts, freeing sticky mechanisms and drawing out moisture
    • Straw attachment ensures additional precision when applying
    • 360° valve works when upright or upside down


    Typical Applications
    • Automotive
    • Engineering
    • DIY
    • Construction
    • Electrical


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    WD-40

    Container Type

    Aerosol

    EAN

    5032227446885

    ECLASS Code

    23060102

    For Use On

    Industrial

    MFR Part No.

    44688

    Product Type

    Multi-Purpose Lubricant

    Series

    Flexible Straw System

    Size

    400ml

    Type

    Lubricant

    UNSPSC Code

    15121514