£15.99
Ex VAT
£19.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Gear and Wire Rope Lubricant is specially formulated for open gears in dusty environments, where the semi-dry film does not attract or hold dust. Use on all wire ropes subjected to tension and/or movement.
Features and Benefits
• Forms a semi-dry, non-peeling film that overcomes the limitations of grease and pressure cushions
• Can be applied to gears in motion
• Deep penetration of wire ropes for internal lubrication and corrosion protection
Typical Applications
• Tower cranes, overhead cranes, derrick cranes and mobile cranes
• Hoists and winches
• Excavators
• Agricultural machinery
• Printing machinery
• Food machinery
• Textile machinery
• Paper making machinery
• Automotive
• Manufacturing
• Heavy engineering
• Quarrying
• Plant hire
• Shipyard
• Docks and marine
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370421 |
ECLASS Code | 23060102 |
For Use On | Gears Metal Wire Ropes |
MFR Part No. | 31583 |
Operating Temperature Range | -25 to 120°C |
Product Type | Wire Rope Lubricant |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |