noscriptWire Rope Lubricant | Cromwell Tools

Ambersil

Wire Rope Lubricant

2 Variations

Wire rope lubricant from Ambersil is designed for use on wire ropes subjected to harsh weather conditions and exposure to sea water to extend the service life of the rope.

Features and Benefits
• Can be used sparingly for an economical lubricant (1kg will lubricate 50m of 25mm diameter rope)
• Capillary action of the lubricant allows for penetration between strands and to the core of the rope for internal and external protection against corrosion
• Produces a water repellent film that extends the intervals between retreatment
• The protective film prevents lubricant fling of in adverse weather conditions and prevents the collection of abrasive particles

Typical Applications
• Dockside ropes
• Ship crane ropes
• Drag lines
• Hoists
• Mobile cranes

Standards
• ISO 14001
• ISO 9001

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1