noscriptRocol Mould Release Spray, Aerosol , PTFE , 400ml , 72021 | Cromwell Tools

Rocol

Mould Release Spray, Aerosol , PTFE , 400ml ,

SKU:

ROC7716132B

MPN:

72021

£32.49

Ex VAT

£38.99

Inc VAT

IN STOCK (11)

    Product Details

    With its high performance PTFE based formula, this mould release spray penetrates all parts of the mould to give a clean release. highly economical and resistant to temperatures of up to 270°C, its non silicone dry film can be over-painted and printed over, enabling high speed production.


    It is ideal mouldings, extrusions and fibre glass lay up work.


    Features and Benefits
    • Long lasting PTFE mould release
    • Ultra thin non-silicone dry film PTFE release agent
    • Dry film does not carry dirt and cause staining
    • Particularly suited for high speed production
    • Resists oxidation and action of water, steam and all common chemicals
    • Can be over-painted or printed
    • Highly economical - one pass coating
    • Suitable up to 270°C


    Typical Applications
    • Engineering
    • Fabrication
    • Plastic moulding


    Product Documents
    Product Specification
    Attribute
    Value

    Base Material

    PTFE

    Brand

    Rocol

    Container Type

    Aerosol

    EAN

    5024747720217

    ECLASS Code

    21132103

    Features

    can be Over-painted or Printed On Enables High Speed Production Ensures Trouble Free Start Up Highly Economical High Performance Ptfe Based Release Agent Ideal Product for Mouldings, Extrusions and Glass Fiber Lay Up Work Penetrates to All Parts of the Mould to Give Full Clean Release Provides a Non-silicone, Thin Dry Film

    For Use On

    Plastic Rubber

    Maximum Operating Temperature

    270°C

    MFR Part No.

    72021

    Product Type

    Mould Release Spray

    Size

    400ml

    UNSPSC Code

    15121514