£409.00
Ex VAT
£490.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The AdBlue® Pump Set for IBC Containers provides a hassle-free solution for dispensing AdBlue® fluid. Ideal for automotive workshops, agricultural machinery, and industrial facilities, it ensures efficient handling of AdBlue®, meeting environmental regulations. This pump set streamlines refilling processes, eliminating manual pouring and reducing spills. Its compatibility with intermediate bulk containers (IBCs) ensures easy installation, while features like flow meters enable precise dispensing. Customers benefit from improved productivity, reduced risk of contamination, and compliance with emissions control standards, making it essential for businesses reliant on AdBlue® for diesel engine operation.
Features and Benefits
• Robust construction ensures longevity and reliability
• Electric motor designed for durability, even in extreme temperatures
• Encapsulated motor prevents condensation and short-circuits
• Shock-resistant, die-cast aluminium housing for motor and switch
• Ideal for continuous operation, offering exceptional endurance
• Capable of suction height up to 3 meters
• Lightweight materials ensure efficiency and extended lifespan
Typical Applications
• Industrial pumping applications
• Agricultural irrigation systems
• Water transfer and drainage in construction sites
• Marine bilge pumping
• Pool and spa circulation systems
• Fountains and water features maintenance
• Chemical processing and transfer operations
Attribute | Value |
---|---|
Brand | Pressol |
Compatible Fluid | Ad-Blue |
EAN | 4048358708649 |
ECLASS Code | 36150390 |
Material | Die-Cast |
MFR Part No. | 25 227 001 |
Overall Height | 160mm |
Overall Length | 310mm |
Overall Width/Diameter | 180mm |
Series | GPM |
Tool/Supply Type | Pump |
UNSPSC Code | 27112902 |