SKU:
PRL5409450R
MPN:
21 032
£30.79
Ex VAT
£36.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The double fuel can with a fill stop function offers customers a versatile solution for storing and dispensing two fuel types. Ideal for outdoor activities, automotive use, and emergency preparedness, it provides added stability with an extra grip and clear see-through windows for fuel level monitoring. Its auto-stop function prevents spills and overfilling, ensuring safety and cleanliness during refuelling.
Features and Benefits
• Two-side see-through strip with scale for easy monitoring
• The second handle ensures safe and efficient refilling
• Robust and impact-resistant design for durability
• Integrated venting chamber enables quick and constant refilling
Typical Applications
• Suitable for refilling chain saws, lawnmowers, and small equipment
Approvals
• UN approval guarantees quality and safety
Attribute | Value |
---|---|
Brand | Pressol |
Capacity | 5 + 3L |
Compatible Fluid | Fuels |
EAN | 4103810210327 |
ECLASS Code | 36150390 |
Features | PE-Automatic Fill Stop Spout |
Material | HDPE |
MFR Part No. | 21 032 |
Overall Height | 320mm |
Tool/Supply Type | Double Fuel Can |
UNSPSC Code | 27112902 |