£9.99
Ex VAT
£11.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Auto-fill stop-spout for fuel offers customers a safe and convenient solution for fueling vehicles and equipment. Its auto-stop function prevents overfilling and spills, enhancing safety and environmental protection. Compatible with standard and combo fuel cans, it provides versatility for various fueling needs in the automotive, landscaping, and construction industries. This stop-spout simplifies and improves the fueling process, promoting efficiency and peace of mind for users. Essential for anyone handling fuel containers, it ensures precise and safe fueling operations at home or in professional settings, making it an indispensable tool for enhancing safety and convenience during fueling tasks.
Features and Benefits
• Prevents overfilling and leaks with an automatic start-stop function
• Minimises fuel vapour emissions for environmental friendliness
• Ensures safety with a childproof mechanical cap to prevent unwanted openings and leaks
• Facilitates quick and constant refilling with an integrated venting chamber
• Includes large tank openings and Ø45mm adapter for versatility
• Supplied in two colours for easy differentiation between fuel and chain oil usage
Typical Applications
• For refilling chain saws, lawnmowers, brush cutters and small equipment
Attribute | Value |
---|---|
Brand | Pressol |
Compatible Fluid | Fuels |
EAN | 4103810210846 |
ECLASS Code | 36150390 |
Material | POM (Acetal Plastic) |
MFR Part No. | 21 084 |
Overall Length | 145mm |
Overall Width/Diameter | 22mm |
Tool/Supply Type | Spout |
UNSPSC Code | 27112902 |