£134.00
Ex VAT
£160.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Manual Pump Filling System simplifies grease dispensing for central lubrication systems, offering precise control and ease of use. Ideal for various industries, including automotive and manufacturing, it ensures optimal equipment performance. Its user-friendly design reduces downtime and maintenance costs, enhancing operational efficiency.
Features and Benefits
• Vibrant blue Pantone 294 C lacquering for eye-catching aesthetics
• Galvanised steel components ensure durability and corrosion resistance
• Supplied with a solid suction tube fixing bracket for secure installation and stability
Typical Applications
• For filing centralised lubrication systems
Attribute | Value |
---|---|
Brand | Pressol |
Compatible Fluid | Grease |
EAN | 4103810170126 |
ECLASS Code | 36150390 |
Features | Grease Supply Hose With Female Quick Release Adapter |
Material | Steel |
MFR Part No. | 17 012 |
Overall Height | 100mm |
Overall Length | 670mm |
Overall Width/Diameter | 420mm |
Tool/Supply Type | Filling System |
UNSPSC Code | 27112902 |