SKU:
IGE5400508K
MPN:
5GTPT
£94.99
Ex VAT
£113.99
Inc VAT
2 Variations Available
Product Details
Product Specification
IGE5400508K
• 5G pump with integral nozzle drip, storage holster
• 10 cc per stroke
• 2M hose & bent tip shut-off nozzle
• 2-wheel trolley for user's own 25 litre oil drum. Note: drum NOT included
• Suitable for all grades of oil.
IGE5402426F
• Gear oil dispenser
• 22 litre capacity for all grades of oil inc. gear oil
• 40 cc per stroke with anti-drip nozzle
• integral nozzle drip/storage holster
• large 6" (150 mm) dia. filler hole & integral foot plate for stability
Attribute | Value |
---|---|
Brand | Hartle IGE |
Capacity | 25L |
Compatible Fluid | medium to high viscosity oils |
ECLASS Code | 36150390 |
Material | Various |
MFR Part No. | 5GTPT |
Overall Depth | 220mm |
Overall Height | 600mm |
Overall Length | 400mm |
Tool/Supply Type | gear oil pump & trolley |
UNSPSC Code | 27112902 |