£7.49
Ex VAT
£8.99
Inc VAT
3 Variations Available
Product Details
Product Specification
These tin plated oil measuring cans from Pressol® feature an ergonomic handle and polyethylene safety spout. Suitable for use with both oil and fuel, the comfortable hold handle and spout ensure a controlled and accurate pour.
Features and Benefits
• Ergonomic handle
• Polythylene safety spout
Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Pressol |
Capacity | 0.5L |
Compatible Fluid | Oil |
EAN | 4103810073410 |
ECLASS Code | 36150390 |
Material | Steel |
MFR Part No. | 07 341 |
Overall Height | 230mm |
Overall Width/Diameter | 70mm |
Tool/Supply Type | Measure |
UNSPSC Code | 27112902 |