£314.00
Ex VAT
£376.80
Inc VAT
Product Details
Product Specification
The SIP® 80L Gravity Oil Drainer takes the fuss out of draining and collecting oil. A large 20 litre collection tray ensures continuous production, while the high-capacity steel tank allows for the safe transportation of waste and excess oil.
Features and Benefits
• Adjustable height range (between 1195mm to 1810mm) for versatile working
• Durable back wheels and castor-mounted swivel wheels allow for easy transport
• Large steel collection tank allows for reduced downtime
• Supplied with a 2-year manufacturer's warranty
Typical Applications
• Professional garages
• Automotive workshops
Attribute | Value |
---|---|
Brand | SIP |
Capacity | 80L |
Compatible Fluid | Oil |
EAN | 5012713037001 |
ECLASS Code | 36150390 |
Material | Steel |
MFR Part No. | 3700 |
Overall Height | 1810mm |
Tool/Supply Type | Oil Drainer Gravity Feed |
UNSPSC Code | 27112902 |