SKU:
SIP5033711C
MPN:
03711
£354.00
Ex VAT
£424.80
Inc VAT
Product Details
Product Specification
Collect waste liquid or oil from a vehicle gear box or engine quickly and easily with this high quality oil drainer. Suction operated, this SIP drainer is ideal for user in workshops or garages and includes a selection of different diameter suction tubes so you can ensure you have the right tube for the task at hand. The SIP 03711 drainer features a gravity / suction switch over lever and an integrated suction tube cleaning wire.
The large 80 litre tank capacity and 20 litre collect tray capacity allows you to suction more fluid or oil without the need to stop and drain. Designed with an oil reservoir level indicator tube which allows you to see when the drainer requires emptying.
With a 40ºC - 60ºC working temperature for engine this drainer is constructed from steel and mounted on heavy duty wheels and castors allowing to you easily move around to where the drainer is required. The height is adjustable from 1190-1810mm.
Attribute | Value |
---|---|
Brand | SIP |
Capacity | 80L |
Compatible Fluid | Fuels Oils Some Acids & Alkalis Wide Range Of Chemicals |
EAN | 5012713037117 |
ECLASS Code | 36150390 |
Material | Steel |
MFR Part No. | 3711 |
Overall Height | 1190-1810mm Adjustablemm |
Tool/Supply Type | Oil Drainer Gravity Feed |
UNSPSC Code | 27112902 |