SKU:
SIP5033722M
MPN:
03722
£389.00
Ex VAT
£466.80
Inc VAT
Product Details
Product Specification
Constructed from steel and mounted on heavy duty castors and wheels, this SIP drainer can easily be moved around the workshop or garage to collect waste liquid or oil from a vehicle gear box or engine quickly and easily. Designed with both suction and gravity operations this drainer has a large 80 litre tank capacity and 20 litre collect tray capacity so you can collect more before having to empty. Whilst the oil reservoir level indicator tube allows you to keep check on the amount of oil within the machine.
The SIP 03722 drainer features a gravity / suction switch over lever and an integrated suction tube cleaning wire. Featuring an 11 litre perspex inspection chamber so you can inspect the waste oil, this drainer has a 40ºC - 60ºC working temperature. The height is adjustable from 1500-1810mm and 6 - 8 bar (87 - 116 psi) air inlet pressure (extraction) and 0.7 - 1bar (10 - 15psi) ejection pressure.
80 Litre Tank Capacity
1500-1810mm Height Range
40ºC - 60ºC Working Temperature
11 Litre Perspex Inspection Chamber
Gravity / Suction Operated
Attribute | Value |
---|---|
Brand | SIP |
Capacity | 80L |
Compatible Fluid | Fuels Oils Some Acids & Alkalis Wide Range Of Chemicals |
EAN | 5012713037223 |
ECLASS Code | 36150390 |
Material | Steel |
MFR Part No. | 3722 |
Tool/Supply Type | Oil Drainer Gravity Feed |
UNSPSC Code | 27112902 |