£287.00
Ex VAT
£344.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Keep garages and work spaces clean and safe with these gravity oil drainers. Easily collect and store waste oil and fuel from engines, gearboxes and more via the 10 or 20ltr steel collection tray that can be extended for convenience and accessibility. The oil collects in the robustly designed large 50 or 70ltr steel tank which gauges the levels of oil thanks to the Integrated oil level indicator tube.
Features and Benefits
• Includes a wheel-mounted design that provides easy positioning
• Adjustable height range for versatility and easily accessible
• Integrated oil level indicator tube on the oil reservoirs
Typical Applications
• Used for oil-draining applications in automotive garages and workshops
Attribute | Value |
---|---|
Brand | Tigren |
Capacity | 70L |
Compatible Fluid | Fuels Oils |
EAN | 5012713082087 |
ECLASS Code | 36150390 |
Features | 10ltr Collection Tray |
Material | Steel |
MFR Part No. | 08208 |
Overall Depth | 650mm |
Overall Height | 1150mm |
Overall Length | 600mm |
Tool/Supply Type | Oil Drainer Gravity Feed |
UNSPSC Code | 27112902 |