(Unbranded)

Pump, 10L, Compatible with Oil

SKU:

CTL7402746K

MPN:

EFS1520CA

£1779.00

Ex VAT

£2134.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Unique and patented unit designed to remove 'tramp oil' and other liquid contamination such as hydraulic oil, way lube etc, from continually entering cutting fluids and coolants throughout the metal working industry.


    Benefits
    • Extended fluid life
    • 10 times more effective than belt, disk or rope skimmers
    • Transparent design shows tramp oil collected so it can be drained off by opening a valve
    • Reduced waste disposal
    • Increased tool life
    • No consumables required
    • Simple and quick to install using magnetic base


    Dimensions (mm): 478x363x119 (LxWxD)
    Note: Required access to reservoir 225mm for standard float


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Capacity

    10L

    Compatible Fluid

    Oil

    ECLASS Code

    36150390

    MFR Part No.

    EFS1520CA

    Overall Height

    363mm

    Overall Length

    478mm

    Overall Width/Diameter

    119mm

    Tool/Supply Type

    Pump

    UNSPSC Code

    27112902