noscriptJustrite SAFETY BENCH CAN 8.0L RED 10575 | Cromwell Tools

Justrite

SAFETY BENCH CAN 8.0L RED

SKU:

JUS9203909U

MPN:

10575

£152.42

Ex VAT

£182.90

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Safety Bench Can offers a safe and efficient way to clean small parts using solvents. With a spring-loaded, perforated dasher plate that doubles as a flame arrester, it reduces fire risk. Its hinged cover minimizes evaporation, while the protected rim helps prevent hand injuries. Made from durable 24-gauge steel with a powder-coat finish, this bench can is FM-approved and TÜV-certified.


    Features and Benefits
    • Spring-loaded dasher plate
    • Protected rim
    • FM-approved and TÜV-certified


    Product Specification
    Attribute
    Value

    Brand

    Justrite

    Capacity

    8L

    Compatible Fluid

    Solvent

    ECLASS Code

    36150390

    Material

    Steel

    MFR Part No.

    10575

    UNSPSC Code

    27112902