noscriptJustrite SAFETY CLEANING TANK STEEL DIP TANK 13L RED 27603 | Cromwell Tools

Justrite

SAFETY CLEANING TANK STEEL DIP TANK 13L RED

SKU:

JUS9203910A

MPN:

27603

£167.29

Ex VAT

£200.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Safety Cleaning Steel Dip Tank, Red, offers a compact and efficient solution for cleaning parts and subassemblies where larger rinse tanks are unnecessary. Engineered for safety, it features a self-closing mechanism activated at 165°F (74°C) and a polyethylene liner for excellent chemical resistance. Constructed from durable 24-gauge coated steel, this dip tank ensures reliable performance and user safety.


    Features and Benefits
    • Self-closing lid
    • FM-approved and TÜV certified


    Product Specification
    Attribute
    Value

    Brand

    Justrite

    Capacity

    13L

    ECLASS Code

    36150390

    Material

    Steel

    MFR Part No.

    27603

    UNSPSC Code

    27112902