noscriptJustrite TYPE I POLY SAFETY CANS WITH SELF CLOSE FAUCET 4.0L RED 14169 | Cromwell Tools

Justrite

TYPE I POLY SAFETY CANS WITH SELF CLOSE FAUCET 4.0L RED

SKU:

JUS9203908Q

MPN:

14169

£480.23

Ex VAT

£576.28

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Poly Safety Can offers reliable and space-efficient storage for flammable corrosive liquids. Made from high-density polyethylene (HDPE), it is resistant to dents, punctures, and chips, ensuring durability. Stainless steel hardware and a self-closing cap with a pressure-relief mechanism provide added safety, while a flame arrester minimizes fire risk. FM-approved for safe use.


    Features and Benefits
    • Resists tough acids, heat, and corrosion
    • Self-closing cap
    • Pressure-relief mechanism
    • Conductive carbon insert
    • FM-approved


    Product Specification
    Attribute
    Value

    Brand

    Justrite

    Capacity

    4L

    ECLASS Code

    36150390

    Material

    Polyethylene

    MFR Part No.

    14169

    UNSPSC Code

    27112902