£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Product Documents
The universal refilling can simplifies fluid management by offering a single, durable container for storing and dispensing various fluids. Ideal for automotive, household, gardening, and industrial use, it reduces clutter and the need for multiple containers.
Features and Benefits
• Streamlines fluid-related tasks with compartments for different fluids and dispensing nozzles
• Conveniently portable design enables use in any setting
• Enhances efficiency and organisation for improved workflow
• Versatile container simplifies fluid handling tasks for enhanced convenience
Typical Applications
• Suitable for liquid fuels such as diesel and also oil, AdBlue®, water, anti-freeze and
wind-screen liquids
Standards
• Foodstuff Compatible (EU) No. 10/2011
Attribute | Value |
---|---|
Brand | Pressol |
Capacity | 10L |
Compatible Fluid | Ad-Blue Fuels |
EAN | 4103810210921 |
ECLASS Code | 36150390 |
Material | Polypropylene |
MFR Part No. | 21 092 |
Overall Height | 302mm |
Tool/Supply Type | Jug |
UNSPSC Code | 27112902 |