£20.79
Ex VAT
£24.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Oil-safe containment cans offer a reliable solution for organising oils and lubricants while preventing drips, spills, and leaks. Their colour-coded system prevents cross-contamination, enhancing safety and efficiency in fluid handling tasks. Versatile and robust, these cans store, transfer, and dispense all grades and types of lubricants, ideal for automotive maintenance, industrial facilities, and household garages. With a focus on minimising wastage and improving productivity, oil containment cans contribute to cost savings and smoother operations. Whether for storing motor oil or hydraulic fluid, these cans provide a convenient and efficient solution for fluid management needs.
Features and Benefits
• Heavy-duty construction ensures durability
• Prevents drips and spills for cleaner workspace
• Colour-coded system for easy identification
• Auto-shut-off feature ensures controlled dispensing without waste
Typical Applications
• Suitable for use with all oils and lubricants
Notes
• Compatible with the following spouts
IGE5401263X - stubby spout lid, black
IGE5401263Y - stubby spout lid, blue
IGE5401263Z - stubby spout lid, green
IGE5401264A - stubby spout lid, red
IGE5409469C - long spout lid, black
IGE5409469D- long spout lid, blue
IGE5409469E- long spout lid, green
IGE5409469F- long spout lid, red
Attribute | Value |
---|---|
Brand | Hartle IGE |
Capacity | 3ltr |
Compatible Fluid | Oil & Lubricants |
ECLASS Code | 21043101 |
Material | High Density Polyethylene |
MFR Part No. | OCC03 |
Overall Diameter | 150mm |
Overall Height | 270mm |
Product Type | Oil Container |
UNSPSC Code | 27112905 |