£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
350ml traditional ‘style’ seamless metal oil can with enamel finish. Invert can and pop the bottom for an exact application. Supplied with 120mm rigid metal spout.
Attribute | Value |
---|---|
Body Finish/Coating | Enamel |
Brand | Kennedy |
Capacity | 350ml |
Design Features | Detachable Spout |
EAN | 5036140116573 |
ECLASS Code | 21043101 |
Product Type | Oil Can |
Spout/Nozzle Length | 120mm |
UNSPSC Code | 27112905 |