£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Product Documents
A high performance machine tool slideway lubricant that provides excellent lubrication and full compatibility with virtually all water-extendible metalworking fluids.
Tonna S has hydraulic and anti-wear gear lubricant properties, making grade rationalisation possible.
Features and Benefits
• Excellent frictional properties developed to overcome "stick-slip"
• Helps improve finished surface quality and dimensional accuracy of work pieces
• Developed with machine tool manufacturers to meet requirements of most advanced tools
• Resists wash-off by metalworking fluid
• Excellent anti-wear properties for longer component lifespan
• Anti-corrosion properties for protection of machine tool surfaces and components
Typical Applications
• Machine tools
• Slideway systems
• Hydraulic systems
• Gearboxes
• Spindles
Attribute | Value |
---|---|
Brand | Shell Lubricants |
Container Type | Tub |
EAN | 5011987187979 |
ECLASS Code | 23060101 |
For Use On | Gears Machinery Tools |
MFR Part No. | 550027211 |
Product Type | Slideway Oil |
Series | Tonna S68 |
Size | 20ltr |
UNSPSC Code | 15121503 |
Viscosity | S68 |