£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Product Documents
3H Oil FG from Ambersil® makes an excellent anticorrosion treatment on metal food contact surfaces, such as worktops, meat hooks and tables.
Features and Benefits
• Non-tainitng for direct contact with food products
• Makes a suitable lubricant to prevent the aherance of food to mixing equipment
• Provides a light oil film to seal out moisture and prevent corrosion during storage
Typical Applications
• Bakery equipment
• Meta/poultry processing and packaging
• Food and beverage filling equipment
• General lubrication during equipment installation
Standards
• NSF Registered: Category 3H & H1 (no. 148343)
• Food Processing Safe®
• Halal Certified Product: AN001183
• ISO 14001
• ISO 9001
Attribute | Value |
---|---|
Brand | Ambersil |
Colour | Clear |
Container Type | Container |
EAN | 5017419373347 |
ECLASS Code | 23060101 |
Food Safe | Yes |
MFR Part No. | 1031398 |
Operating Temperature Range | -5 to 120°C |
Product Type | General Purpose Oil |
Series | 3H OIL FG |
Size | 5ltr |
UNSPSC Code | 15121503 |