£54.58
Ex VAT
£65.50
Inc VAT
Product Details
Product Specification
Product Documents
This lubricant is completely clear, odourless and food safe, it contains no mineral hydrocarbons and meets with FDA and is INS H1 registered. It is a hydrophobic oil and therefore does not take in water, providing a barrier between water condensation and metal surfaces. This versatile lubricant can be used on sliding and rolling element bearing surfaces, metal, wood and plastics. Non-flammable. Non-toxic. Anti-corrosive. Safe for use at temperatures from -60° to +260°C.
Attribute | Value |
---|---|
Brand | Solent Lubricants For Food |
Container Type | Bottle |
EAN | 5036140022195 |
ECLASS Code | 23060101 |
For Use On | Food Equipment Metal |
MFR Part No. | FS LUBE FLOW |
Operating Temperature Range | -60 to 260°C |
Product Type | Synthetic Oil |
Size | 5ltr |
Standards Met | FDA Compliant INS H1 Registered |
UNSPSC Code | 15121503 |