£7.49
Ex VAT
£8.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Specialist compressor oil developed specifically to meet the lubrication demands of modern reciprocating piston compressors.
Low carbon forming tendencies
Good resistance to oxidisation up to 220°C
Conforms to VC-L of DIN51352 and DIN51506
Excellent anti-corrosion & anti-rust performance
High viscosity index - giving flow rates to bearings and all moving parts at low temperatures coupled with good flow strength
Attribute | Value |
---|---|
Brand | SIP |
Container Type | Bottle |
EAN | 5012713023509 |
ECLASS Code | 23060101 |
For Use On | Compressors |
MFR Part No. | 2350 |
Operating Temperature Range | Up to 220°C |
Product Type | Compressor Oil |
Size | 1ltr |
Standards Met | DIN51352 DIN51506 |
UNSPSC Code | 15121503 |