noscriptAir Line Oil, Food Safe | Cromwell Tools

New Tech Lubes

Air Line Oil, Food Safe

2 Variations

Food safe, non-toxic clear lubricating gear oil, made from synthetic base oils and specially selected additive packages, to deliver a high performing lubricant in a wide array of food and pharmaceutical environments.

Feature and Benefits
• High performing, food safe, non-toxic clear lubricating oil
• Versatile lubricating oil that can be used in a range of food and pharmaceutical production facilities
• Non-emulsify hydrophobic oil displaying corrosion protection, oxidation and thermal stability
• Suitable for use in wide range of temperatures -20°C to 180°C
• Cost effective long service life and extended service intervals
• FDA listed ingredients and InS H1 Registered

Typical Applications
• Food industry
• Beverage industry
• Pharmaceutical
• Clean environments
• Gearbox lubrication
• Plain bearings lubrication
• Drive chains lubrication
• Recirculating systems: wide temperature variations and humid or wet conditions

Notes
• Range of sizes available
• Various grades available
• Viscosity @ 40°C - 100csr(ASTM D445 IP71)
*images are for illustration purposes only*