£91.99
Ex VAT
£110.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This range of high quality lubricants ensure that rotary screw and reciprocating compressors will continue to work smoothly. Using highly refined mineral oil, these oils fulfill a range of uses, including thermal stability, oxidation stability and lubrication in oil flooded rotary screw compressors.
Features and Benefits
• Excellent water separation characteristics allows condensation to readily separate from the oil to minimise the risk of emulsions blocking the oil separator element
• Inhibits against corrosion enabling protection even when operating under humid conditions.
• Good thermal stability, low volatility and low carbon formation reduces the risk of fire and explosion which leads to a longer operating life (up to 4000 hours).
• Low deposit forming tendencies extends oil change intervals and provides longer air filter life which contributes to a reduction in maintenance costs.
• Excellent coalescing properties mean little carry over of oil in the air stream.
• High load carrying to meet requirements of geared compressor units
Typical Applications
• Oil flooded rotary compressors
• Lubrication of reciprocating compressors
• Lubrication of reciprocating units that exhibit high ambient temperatures
Attribute | Value |
---|---|
Brand | Castrol |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | Compressors |
MFR Part No. | 15D9D6 |
Product Type | Compressor Oil |
Series | Aircol CM 150 |
Size | 20ltr |
UNSPSC Code | 15121503 |
Viscosity | 150 |
Viscosity Grade | 150 |