£2999.00
Ex VAT
£3598.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Alphasyn™ PG Gear Oils are a range of synthetic lubricants based on polyalkyleneglycol (PAG). The intended primary use for these gear oils is worm reduction in gear boxes.
Features and Benefits
• The low coefficient friction of the PAG base fluid improves the gear boxes efficiency and consequently reduces operating temperatures and power consumption leading to longer oil life
• Oxidative and thermal stability is good, offering extended operating life and reliable operation when compared to mineral oil based products
• Good wear protection and high load capacity reduces maintenance
• Inherently high VI makes the oil suitable for operations over a wide range of temperatures
Attribute | Value |
---|---|
Brand | Castrol |
Container Type | Barrel |
ECLASS Code | 23060101 |
For Use On | Gears |
MFR Part No. | 153DA4 |
Product Type | Gear Oil |
Series | ALPHASYN PG 150 |
Size | 208ltr |
UNSPSC Code | 15121503 |
Viscosity | PG150 |
Viscosity Grade | 150 |