£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Premier quality air tool oil of naturally low viscosity intended for the lubrication of pneumatic tools, hydraulic systems, valves and associated equipment.
Blended with inhibitors to minimise thermal degradation and foaming, and protect against corrosion and deposit formation. The oil is formulated to ensure rapid formation of a mist for lubrication of downstream pneumatic equipment.
Attribute | Value |
---|---|
Brand | PCL |
Container Type | Bottle |
EAN | 5014875146591 |
ECLASS Code | 23060101 |
For Use On | Rotary Screw, Vane & Reciprocating Compressor |
MFR Part No. | ISO321L |
Product Type | Compressor Oil |
Size | 1ltr |
UNSPSC Code | 15121503 |
Viscosity Grade | 32 |